Reducing Bushing, 3" x 2-1/2"

Item #: 0146640

Cat #: S63000FB25

UPC: 847656013820

$ 160.44 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
CALBRITE Reducing Bushing, 3" x 2-1/2"

Overview

CALBRITE Reducing Bushing, 3" x 2-1/2"
  • Manufactured in type 316 stainless steel for increased corrosion resistance
  • Polished with standard “brite” finish to increase corrosion resistance and aesthetic appearance
  • NPT Male by NPSM Female Threads
Also known as: 847656013820, S63000FB25, CLBS63000FB25

Specifications

Diameter: 3 in, 2 1/2 in
Material: Stainless Steel
Diameter: 3 in, 2 1/2 in
Material: Stainless Steel