Non-IC Housing, Frame-In Kit, Dimming, LED, 5", 120V

Item #: 0146623

Cat #: 1001LED09N35D1

UPC: 662057383774

Company wide:
0 in stock
Documents & Guides
Non-IC Housing, Frame-In Kit, Dimming, LED, 5", 120 Volt, 3500K, Lumens: 900

Overview

Non-IC Housing, Frame-In Kit, Dimming, LED, 5", 120 Volt, 3500K, Lumens: 900
Also known as: 662057383774, 1001LED09N35D1, LOL1001LED09N35D1

Specifications

Type: Non-IC, Housing
Volts AC: 120
Diameter: 5 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Type: Non-IC, Housing
Diameter: 5 in
Light Technology: LED
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Dimmable: Yes