TPI 6713454

Item #: 0146619

Cat #: 6713454

UPC: 686334440356

$ 120.16 EA
Company wide:
0 in stock
TPI 6713454 450W Quartz Tube

Overview

TPI 6713454 450W Quartz Tube
Also known as: 686334440356, 6713454, TPI6713454

Specifications

Wattage: 450
Size: 5/8 in
Standards: California Proposition 65
Wattage: 450
Standards: California Proposition 65
Size: 5/8 in