Item #: 0146580

Cat #: 14MTWTINNEDBLAX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MTW-14-BLK TINNED STR 500'

Overview

MTW-14-BLK TINNED STR 500'
Also known as: 14MTWTINNEDBLAX500

Specifications

Material: Tinned Copper
Color: Black
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Material: Tinned Copper
Volts AC: 600
Stranding: Stranded
Color: Black
Gauge: 14 AWG