Item #: 0146577

Cat #: 12MTWTINNEDREDX500

UPC:

Company wide:
500 in stock
Documents & Guides
No Documents Available
MTW-12-RED TINNED STR 500'

Overview

MTW-12-RED TINNED STR 500'
Also known as: 12MTWTINNEDREDX500

Specifications

Color: Red
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Material: Copper
Conductors: 1
Gauge: 12 AWG
Volts AC: 600
Stranding: Stranded