Single-Circuit Occupancy Sensor Switch, Ivory

Item #: 0146572

Cat #: MS-B102-IV

UPC: 784276079334

$ 98.66 EA
Company wide:
0 in stock
Documents & Guides
Dual Technology, Single-Circuit Occupancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Ivory

Overview

Dual Technology, Single-Circuit Occupancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Ivory

Maestro Dual Technology (Dual Tech) occupancy sensor switch, neutral connectionrequired applies exclusive XCT Technology for minor and fine motion detection inivory

Also known as: 784276079334, MS-B102-IV, LUTMSB102IV

Specifications

Type: Occupancy Sensor, Dual Technology, Single-Pole-Circuit
Amps: 6, 4.400
Family / Style: Maestro
Color: Ivory
Mounting: Knuckle
Volts AC Range: 120 - 277
Type: Occupancy Sensor, Dual Technology, Single-Pole-Circuit
Family / Style: Maestro
Mounting: Knuckle
Amps: 6, 4.400
Color: Ivory
Volts AC Range: 120 - 277