Power Distribution Block, 1 Pole

Item #: 0146543

Cat #: PDE-18-400-CU

UPC: 783669717679

$ 438.51 EA
Company wide:
0 in stock
Power Distribution Block, High SCCR, Line Conductor Range 400-6, 2/0-14, Load Range 2-14, 1 Port Per Pole Line Side, 8 Ports Per Pole Load Side, 1 Pole, UL, CSA

Overview

Power Distribution Block, High SCCR, Line Conductor Range 400-6, 2/0-14, Load Range 2-14, 1 Port Per Pole Line Side, 8 Ports Per Pole Load Side, 1 Pole, UL, CSA
Also known as: 783669717679, PDE-18-400-CU, ILSPDE18400CU

Features & Benefits

  • Suitable for use with either copper or aluminum conductors
  • For use with building code or flexible conductor
  • High Short Circuit Rating for added protection
  • Enclosed block provides IP-20 touch protection

Specifications

Material: Copper
Color: Gray
Poles: 1
Material: Copper
Poles: 1
Color: Gray