25A, 2P, 120/240V, Type QC, 10 kAIC, Ground Fault CB

Item #: 0146527

Cat #: QCGFT2025

UPC: 786676026628

$ 1103.48 EA
Company wide:
0 in stock
Documents & Guides
C-H QCGFT2025 25AMP GFI BRKR

Overview

C-H QCGFT2025 25AMP GFI BRKR
Also known as: 786676026628, QCGFT2025, CUTQCGFT2025

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 25
Interrupt Rating DC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating DC: 10 kA
Poles: 2
Amps: 25