GE TQL100R ENCLOSURE, CIRCUIT BREAK

Item #: 0146523

Cat #: TQL100R

UPC: 783164021417

$ 1246.72 EA
Company wide:
0 in stock
Documents & Guides
3R 100A BREAKER ENCLOSURE

Overview

3R 100A BREAKER ENCLOSURE
Also known as: 783164021417, TQL100R, ABBTQL100R

Specifications

Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 100
IP/NEMA Rating: NEMA 3R
Mounting: Surface