Metal Halide Lamp, Super Saver, BT56, 950W, Clear

Item #: 0146520

Cat #: M950SSUBT56

UPC: 046135648502

Company wide:
0 in stock
Documents & Guides
Metal Halide Lamp, Super Saver, 950 Watt, 235 Volt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 90000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M176/E, Standard Case Qty: 6 *Sylvania Part # 64850*

Overview

Metal Halide Lamp, Super Saver, 950 Watt, 235 Volt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 90000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M176/E, Standard Case Qty: 6 *Sylvania Part # 64850*
Also known as: 046135648502, M950SSUBT56, SYLM950SSUBT56

Specifications

Color: Clear
Shape: BT56 (Blown Tubular)
Color Temperature: 4000 (Cool White)
Wattage: 950
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
ANSI Code: M176/E
Lumens: 90000
Light Technology: HID
Color: Clear
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
ANSI Code: M176/E
Light Technology: HID
Shape: BT56 (Blown Tubular)
Wattage: 950
Color Rendering Index (CRI): 65
Lumens: 90000