WALLPK 18W COOL W/ BACKPLATE WH

Item #: 0146502

Cat #: WPLED18W

UPC: 019813191089

$ 447.08 EA
Company wide:
0 in stock
Documents & Guides
LPACK WALLPACK 18W COOL LED with BACKPLATE & JUNCTION BOX WHITE

Overview

LPACK WALLPACK 18W COOL LED with BACKPLATE & JUNCTION BOX WHITE
Also known as: 019813191089, WPLED18W, RABWPLED18W

Specifications

Wattage: 18
Color: White
Light Technology: LED
Wattage: 18
Light Technology: LED
Color: White