Sustainable

5"/6" LED Module, Baffle, 40K, White

Item #: 0146499
Cat #: RL560WH6940
UPC: 080083710843
$ 30.23 EA
Company wide:
0 in stock
5 Inch / 6 Inch Retrofit Baffle-Trim LED Module, 120V, 90CRI, 4000K, White

Overview

5 Inch / 6 Inch Retrofit Baffle-Trim LED Module, 120V, 90CRI, 4000K, White
Cooper Lighting Retrofit down light includes LED package, LED driver, heat sink and lens. Heat sink is provided with heat sink to take away heat from LED and to keep junction temperatures less than specified maximums. It is provided with a die-cast aluminum construction for better durability.
Also known as: 080083710843, RL560WH6940, HALRL560WH6940

Specifications

Size: 6 in, 5 in
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Light Technology: LED
Size: 6 in, 5 in
Volts AC: 120
Color: White
Color Temperature: 4000 (Cool White)
Diameter: 5 in, 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)