Operator Adapter For Universal Cutout

Item #: 0146473

Cat #: ABBSV

UPC: 783510291679

$ 412.36 EA
Company wide:
0 in stock
Operator Adapter For Universal Cutout, Type: ABB Variable Depth/Small Handle

Overview

Operator Adapter For Universal Cutout, Type: ABB Variable Depth/Small Handle

Used on all nVent HOFFMAN Type 4 and 12 disconnect enclosures with a universal flange cutout. An operator adapter is required to install a disconnect in Bulletin A21, A28, A34, A35, and A4L3D HOFFMAN enclosures that have a universal cutout. Operator adapters include an adapter plate and additional components needed to interlock the master door with the disconnect operating mechanism. Installation instructions are included with each operator adapter. Each brand and type of disconnect requires a different operator adapter. Be sure to select the correct operator adapter and enclosure for the disconnect device selected. A 400A (or greater) disconnect switch and 600A (or greater) circuit breaker require the large handle. A 200A (or less) disconnect switch and 400A (or less) circuit breaker require a small handle.

Also known as: 783510291679, ABBSV, HOFABBSV

Specifications

Color: Gray
Height: 10.560 in
Depth: 0.620 in
Finish: Powder Coated
Width: 2.390 in
Weight: 2.100 lb
Color: Gray
Depth: 0.620 in
Width: 2.390 in
Height: 10.560 in
Finish: Powder Coated
Weight: 2.100 lb