20A Hospital Grade Duplex Receptacle, 5-20R, White

Item #: 0146464

Cat #: PT8300-W

UPC: 785007091168

$ 42.05 EA
Company wide:
0 in stock
Documents & Guides
PlugTail Extra Heavy-Duty Hospital Grade Receptacle, 20A, 125V, NEMA 5-20R, White

Overview

PlugTail Extra Heavy-Duty Hospital Grade Receptacle, 20A, 125V, NEMA 5-20R, White
Also known as: 785007091168, PT8300-W, PASPT8300W

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White