12.5W PAR30S LED Lamp, 40K

Item #: 0146415

Cat #: 12.5PAR30S/F25/840 DIM AF SO

UPC: 046677435318

Company wide:
0 in stock
Documents & Guides
12.5W Dimmable LED PAR30SDimmable LED Lamp, 12.5W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs.

Overview

12.5W Dimmable LED PAR30SDimmable LED Lamp, 12.5W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs.
Also known as: 046677435318, 12.5PAR30S/F25/840 DIM AF SO, PHI12PAR30SF2540DA

Specifications

Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Lumens: 950
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 12.500
Light Technology: LED
Dimmable: Yes
Angle: 25°
Shape: PAR30S (Sealed Beam Short)
Lumens: 950
Volts AC: 120
Wattage: 12.500
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 25°