Cat 6 U/UTP Cable, CMR, Blue, 1000', Box

Item #: 0146389

Cat #: 10032455

UPC:

Call for price
Company wide:
10,000 in stock
Documents & Guides
LANMARK-1000 Cat 6 U/UTP Cable, CMR, Blue, 1000 ft, Box

Overview

LANMARK-1000 Cat 6 U/UTP Cable, CMR, Blue, 1000 ft, Box

LANMARK-1000 has been improved to offer best-in-class electrical performance. Berk-Tek's engineers completely redesigned LANMARK-1000 so that all crosstalk parameters could be improved by 5dB. As a result, the Power Sum Attenuation to Crosstalk ratio (PSACR) is nearly 3 times better (at 250 MHz) allowing for much greater signal strength and less vulnerability to noise interference.

Also known as: 10032455, BTK10032455

Specifications

Color: Blue
Color: Blue