6" 10.5W LED Module Retrofit Kit

Item #: 0146384

Cat #: TLM-L06B-A063012R

UPC:

Call for price
Company wide:
0 in stock
6" 10.5W LED Module Retrofit Kit - 120V, 3000K, 600 Lumens. Life: 60,000 Hours., IP65

Overview

6" 10.5W LED Module Retrofit Kit - 120V, 3000K, 600 Lumens. Life: 60,000 Hours., IP65
Also known as: TLM-L06B-A063012R, TLXTLML06BA063012R

Specifications

Color Temperature: 3000 (Warm White)
Type: Wallpack, Retrofit
Volts AC: 120
Wattage: 10.500
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED
Type: Wallpack, Retrofit
Wattage: 10.500