Transformer, Dry Type, 1KVA, 600VAC Primary, 120/240VAC Secondary

Item #: 0146382

Cat #: T253110S

UPC: 047503732700

$ 113.75 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Transformer, Dry Type, 1 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings

Overview

Transformer, Dry Type, 1 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Also known as: 047503732700, T253110S, ACMT253110S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Volt Amps: 1kVA
Primary Voltage: 600
Phase: 1
Primary Voltage: 600
Volt Amps: 1kVA