Patch Cord Fiber Optic MM 125 um 62.5M LC/LC

Item #: 0146342

Cat #: 810-LL2-003

UPC: 884815761406

$ 25.37 EA
Company wide:
7 in stock
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: LC/LC, Length: 3.281 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: LC/LC, Length: 3.281 ft.

Quiktron imports a full line of quality single-mode and multimode fiber jumpers. We stock many popular sizes, connectors and lengths. Our cables meet or exceed industry standards and have a Lifetime warranty. Our large stock of import cables are available for same day shipping.

Also known as: 884815761406, 810-LL2-003, QUI810LL2003

Specifications

Length: 1 m
Material: Fiber
Jacket: Riser
Length: 1 m
Jacket: Riser
Material: Fiber