This product has been discontinued.

Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Blue 7'
Item #: 0146334
Cat #: 576-115-025RP
UPC: 757120784586
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 7 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 7 ft.
Also known as: 757120784586, 576-115-025RP, QUI576115025RP
Specifications
| Length: | 25 ft |
| Gauge: | 24 AWG |
| Material: | Copper |
| Conductors: | 4 Pair |
| Color: | Yellow |
| Length: | 25 ft |
| Material: | Copper |
| Color: | Yellow |
| Gauge: | 24 AWG |
| Conductors: | 4 Pair |