This product has been discontinued.

Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Black 1'
Item #: 0146318
Cat #: 570-135-001RP
UPC: 757120784364
$ 0.94 EA
Clearance
Price good while supplies last
Company wide:
9
in stock
Discontinued
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 1 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 1 ft.
Quiktron's Value Series Booted Cat5E Patch Cords are the perfect solution for distributing data, voice and video while keeping costs at a minimum. Our quality import cables are constructed with high-quality wire and a shortened body plug, these Cat5E patch cords keep Near-end Crosstalk (NEXT) levels to a minimum while providing the necessary bandwidth to support mission-critical applications.x000D__x000D
Also known as: 757120784364, 570-135-001RP, QUI570135001RP
Specifications
| Length: | 1 ft |
| Gauge: | 24 AWG |
| Material: | Copper |
| Conductors: | 4 Pair |
| Color: | Black |
| Shielding: | Unshielded |
| Length: | 1 ft |
| Material: | Copper |
| Color: | Black |
| Gauge: | 24 AWG |
| Conductors: | 4 Pair |
| Shielding: | Unshielded |