3-Way Decorator Switch, 15A, 120/277VAC, White

Item #: 0146317

Cat #: TM873-W

UPC: 785007245462

$ 19.70 EA
Company wide:
36 in stock
AC Quiet Switch, Decorator Style, 3-Way, 15 Amp, 120/277 Volt, Thermoplastic, Narrow Body, Grounding, White.

Overview

AC Quiet Switch, Decorator Style, 3-Way, 15 Amp, 120/277 Volt, Thermoplastic, Narrow Body, Grounding, White.

Allowing control of a light or fixture from two separately located switches, the radiant® 3-Way Switch upgrades your space with clean lines and smooth paddle action for a sophisticated touch.

Also known as: 785007245462, TM873-W, PASTM873W

Specifications

Volts AC: 120, 277
Amps: 15
Material: Thermoplastic
Color: White
Volts AC: 120, 277
Material: Thermoplastic
Amps: 15
Color: White