Socket, 5 Blade, Screw & Clamp Terminals, IP20

Item #: 0146310

Cat #: D1RAA

UPC: 786685932170

$ 15.62 EA
Company wide:
381 in stock
Documents & Guides
5 Blade Socket, 20 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates. IP20 (Finger Safe).

Overview

5 Blade Socket, 20 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates. IP20 (Finger Safe).

The D1 Series of relay provides a compact singlepole relay capable of handling 15 Amp. Multiple feature and voltage options allow for the perfect fit for any application.

Also known as: 786685932170, D1RAA, CUTD1RAA

Specifications

Mounting: Panel, DIN Rail
Base: 5-Blade
Type: Socket
Amps: 12
Mounting: Panel, DIN Rail
Type: Socket
Base: 5-Blade
Amps: 12