Operator Adapter Universal Cutout, ABB ABL Large Handle, Gray, Steel
Item #: 0146309
Cat #: ABL
UPC: 783510280888
$ 395.23 EA
Company wide:
0
in stock
Documents & Guides
Provides correct mounting pattern for specific disconnect model used with a Universal Disconnect Cutout. This Operator Adapter Universal Cutout, ABL item, supplier ABB ABL Large Handle has a material of Steel colored Gray.
Overview
Provides correct mounting pattern for specific disconnect model used with a Universal Disconnect Cutout. This Operator Adapter Universal Cutout, ABL item, supplier ABB ABL Large Handle has a material of Steel colored Gray.
nVent HOFFMAN HOFABL operator adapters include an adapter plate and additional components needed to interlock the master door with the disconnect operating mechanism. Installation instructions are included with each operator adapter. Each brand and type of disconnect requires a different operator adapter. Be sure to select the correct operator adapter and enclosure for the disconnect device selected. A 400A (or greater) disconnect switch and 600A (or greater) circuit breaker require the large handle. A 200A (or less) disconnect switch and 400A (or less) circuit breaker require a small handle.
Also known as: 783510280888, ABL, HOFABL
Specifications
| Color: | Gray |
| Height: | 10.560 in |
| Weight: | 1.500 lb |
| Depth: | 0.620 in |
| Finish: | Powder Coated |
| Width: | 2.390 in |
| Color: | Gray |
| Weight: | 1.500 lb |
| Finish: | Powder Coated |
| Height: | 10.560 in |
| Depth: | 0.620 in |
| Width: | 2.390 in |