Operator Adapter For Disconnect Enclosures, Steel/Zinc
Item #: 0146307
Cat #: ABS
UPC: 783510280871
$ 395.23 EA
Company wide:
3
in stock
Documents & Guides
Operator Adapter For Disconnect Enclosures, For Use With Allen-Bradley 1494V Variable Depth, 140U, 140G, 1494U Universal 1494C & 194RC Cable-Operated Mall Handle, Steel/Zinc Plated
Overview
Operator Adapter For Disconnect Enclosures, For Use With Allen-Bradley 1494V Variable Depth, 140U, 140G, 1494U Universal 1494C & 194RC Cable-Operated Mall Handle, Steel/Zinc Plated
Adapters include an adapter plate and additional components needed to interlock the master door with the disconnect operating mechanism. Each brand and type of disconnect requires a different operator adapter. Be sure to select the correct operator adapter and enclosure for the disconnect device selected. A 400A or greater disconnect switch and 600A or greater circuit breaker require the large handle. A 200A or less disconnect switch and 400A or less circuit breaker require a small handle.
Also known as: 783510280871, ABS, HOFABS
Specifications
| Width: | 2.250 in |
| Material: | Zinc, Steel |
| Height: | 10.560 in |
| Standards: | California Proposition 65 |
| Width: | 2.250 in |
| Height: | 10.560 in |
| Material: | Zinc, Steel |
| Standards: | California Proposition 65 |