Liquid Tight Cord Grip, Size: 1/2", Cable Range: 0.170 - 0.450", Nylon

Item #: 0146300

Cat #: M3231

UPC:

Company wide:
0 in stock
Documents & Guides
Liquid Tight Cord Grip, Size: 1/2", Cable Range: 0.170 - 0.450", Color: Black, Material: Nylon

Overview

Liquid Tight Cord Grip, Size: 1/2", Cable Range: 0.170 - 0.450", Color: Black, Material: Nylon
Also known as: M3231, HEYM3231

Specifications

Diameter: 1/2 in
Size: 0.170 - 0.450 in
Material: Nylon
Diameter: 1/2 in
Material: Nylon
Size: 0.170 - 0.450 in