300W Caseta Wireless RF Plug-In Dimmer, White

Item #: 0146265

Cat #: PD-3PCL-WH

UPC: 784276072069

$ 67.20 EA
Company wide:
35 in stock
Documents & Guides
Lutron Caseta Wireless Smart Lighting Lamp Plug-In Dimmer, White

Overview

Lutron Caseta Wireless Smart Lighting Lamp Plug-In Dimmer, White

It takes just a few minutes to install your Caséta Wireless lighting control system. And once you have got your system up and running you can seamlessly expand beyond lighting to other connected home solutions. The Smart Hub (formerly Smart Bridge) and App for Caséta are the perfect foundations for creating a connected home system. Monitor and control lights (as well as shades and temperature) from anywhere, so you can always be in touch with your home.

Also known as: 784276072069, PD-3PCL-WH, LUTPD3PCLWH

Features & Benefits

  • PEACE OF MIND: Set lights to automatically adjust with the seasons so your family always comes back to a well-lit home; enable the smart away feature to randomly turn your lights on/off to look like you're home even if you're away (smart bridge required)
  • MOST CONNECTED: Caseta connects with more leading smart home devices - including Amazon Alexa, Apple HomeKit, the Google Assistant, Ring, Serena shades and Sonos - than any other smart lighting control brand (smart bridge required)
  • CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control your lights a variety of ways - via the app, your voice, or at the wall. Make schedules to control lights at set times or activate scenes with 1 touch of a button (bridge required)
  • GET MORE, SPEND LESS: One Caseta smart switch can control many bulbs at once; make many bulbs smart, even your existing bulbs; get smart control of multiple styles of dimmable LED, incandescent and halogen bulbs
  • SMART CONTROL OF PLUG-IN LAMPS: Simply plugs into a standard outlet and can be used with up to 2 floor or table lamps
  • EASY 3-WAY SET UP: Create a 3-way by mounting the included Pico to almost any wall surface without cutting holes or pulling wire, with a Pico wallmount bracket (sold separately); replace 3-way switches by mounting the Pico/bracket over the backbox
  • TECHNICAL DETAILS: Works with up to 100-Watt of dimmable LED light bulbs/CFL light bulbs or 300-Watt incandescent/halogen bulbs; not rated for low voltage applications (i.e. track or landscape lighting)
  • WIRELESS REMOTE CONTROL: For added convenience, use with wireless Pico remote (PJ2-3BRL-GXX-L01) to turn your lights on, off, or dim and brighten with the touch of a button from anywhere in the home

Specifications

Volts AC: 120
Family / Style: Caséta
Wattage: 300
Color: White
Volts AC: 120
Wattage: 300
Family / Style: Caséta
Color: White