FA, Midget 15 A 600 DC PV

Item #: 0146215

Cat #: PVM-15

UPC: 051712369268

$ 100.18 EA
Company wide:
0 in stock
Documents & Guides
15AMP 600 VDC FST ACTING MIDGET FUSE

Overview

15AMP 600 VDC FST ACTING MIDGET FUSE
Also known as: 051712369268, PVM-15, BUSPVM15

Specifications

Type: Midget, Fuse
Volts DC: 600
Amps: 15
Type: Midget, Fuse
Amps: 15
Volts DC: 600