Ventilation Fan, 80 CFM

Item #: 0146214

Cat #: EZ80N

UPC: 026715231430

Company wide:
0 in stock
Documents & Guides
Ceiling Fan, CFM: 80, Sones: 1.1, Duct Size: 4" Oval or 3" Round, ENERGY STAR® Qualified, Color: White.

Overview

Ceiling Fan, CFM: 80, Sones: 1.1, Duct Size: 4" Oval or 3" Round, ENERGY STAR® Qualified, Color: White.
Also known as: 026715231430, EZ80N, BRNEZ80N, retro fit bath fan, CUT IN FAN

Specifications

CFM: 80
Color: White
Sones: 1.100
CFM: 80
Sones: 1.100
Color: White