
BALDOR L3605T BALDOR L3605T 2HP 1725 RPM 182T FRAME TEFC 1PH 60HZ
Item #: 0146213
Cat #: L3605T
UPC: 781568100677
Company wide:
0
in stock
Documents & Guides
BALDOR L3605T BALDOR L3605T 2HP 1725 RPM 182T FRAME TEFC 1PH 60HZ
Overview
BALDOR L3605T BALDOR L3605T 2HP 1725 RPM 182T FRAME TEFC 1PH 60HZ
Also known as: 781568100677, L3605T, BLML3605T
Specifications
| Amps: | 23 |
| Phase: | 1 |
| Horsepower: | 2 |
| Amps: | 23 |
| Horsepower: | 2 |
| Phase: | 1 |