T30 Polarized Retroreflective Emitter; 6 M

Item #: 0146160

Cat #: T30SP6LPQ

UPC:

Company wide:
0 in stock
Documents & Guides
EZ-Beam T30 Series: Polarized Retroreflective Emitter; Range: 6 M; Input: 10-30 VDc; Output: Complementary PNP; Cable: Euro M12 4-Pin Integral QD; Sensing Beam: Visible Red

Overview

EZ-Beam T30 Series: Polarized Retroreflective Emitter; Range: 6 M; Input: 10-30 VDc; Output: Complementary PNP; Cable: Euro M12 4-Pin Integral QD; Sensing Beam: Visible Red

Ez-Beam T30 Series: Polarized Retro Range: 6 M; Input: 10-30 V Dc Output: Complementary Pnp Euro M12 4-Pin Integral Qd

Also known as: T30SP6LPQ, BANT30SP6LPQ

Specifications

Type: Polarized Retroreflective, Washdown Fixture
IP/NEMA Rating: NEMA 6P, IP69K
Material: Thermoplastic
Light Technology: LED
Volts DC Range: 10 - 30
Type: Polarized Retroreflective, Washdown Fixture
Material: Thermoplastic
Volts DC Range: 10 - 30
IP/NEMA Rating: NEMA 6P, IP69K
Light Technology: LED