Cam Connector, Female Plug, Contact & Insulator, 2-2/0 AWG, Green

Item #: 0146123

Cat #: 16D31-UG

UPC: 078477715291

$ 42.53 EA
Company wide:
14 in stock
Documents & Guides
Female Plug, Contact &Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-inUse" Green

Overview

Female Plug, Contact &Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-inUse" Green

16 Series Single Pole Cam Type Female Detachable Plug Taper Nose, Thermo-Plastic Screw, Double Set Screw, 600 Volts, Rated Up To 300 Amperes Continuous Cable Range - 2 To 2/0-Green

Also known as: 078477715291, 16D31-UG, LEV16D31UG

Specifications

Gender: Female
Color: Green
Type: Double Set Screw, Cam Connector
Amps: 300
Gauge: 2/0 AWG, 2 AWG
Volts AC: 600
Gender: Female
Type: Double Set Screw, Cam Connector
Gauge: 2/0 AWG, 2 AWG
Color: Green
Amps: 300
Volts AC: 600