SIZE 5 FVNR STR W/ C440 OL 120VAC STD

Item #: 0146122

Cat #: AN19SN0A5E300

UPC: 786685415765

$ 9865.03 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA motor control starter,NEMA Non-reversing Freedom Series starter,With C440 EOLR Std Feature set,SEL Reset,SEL Class (10A,10,20,30),120V/60 Hz or 110V/50 Hz coil voltage,Horizontal mount,270A,60-300A fla range,Size 5

Overview

Eaton Freedom NEMA motor control starter,NEMA Non-reversing Freedom Series starter,With C440 EOLR Std Feature set,SEL Reset,SEL Class (10A,10,20,30),120V/60 Hz or 110V/50 Hz coil voltage,Horizontal mount,270A,60-300A fla range,Size 5

Fill

Also known as: 786685415765, AN19SN0A5E300, CUTAN19SN0A5E300

Specifications

Family / Style: Freedom
Size: 5
Type: Open
Family / Style: Freedom
Type: Open
Size: 5