Cam Connector, Female Plug, Contact & Insulator, 2-2/0 AWG, Red

Item #: 0146110

Cat #: 16D31-UR

UPC: 078477715338

$ 42.53 EA
Company wide:
11 in stock
Documents & Guides
Female Plug, Contact &Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-inUse" Red

Overview

Female Plug, Contact &Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-inUse" Red

16 Series Single Pole Cam Type Female Detachable Plug Taper Nose, Thermo-Plastic Screw, Double Set Screw, 600 Volts, Rated Up To 300 Amperes Continuous Cable Range - 2 To 2/0-Red

Also known as: 078477715338, 16D31-UR, LEV16D31UR

Specifications

Gender: Female
Color: Red
Type: Double Set Screw, Cam Connector
Amps: 300
Gauge: 2/0 AWG, 2 AWG
Volts AC: 600
Gender: Female
Type: Double Set Screw, Cam Connector
Gauge: 2/0 AWG, 2 AWG
Color: Red
Amps: 300
Volts AC: 600