nVent CADDY Speed Link SLK with Y-Toggle, 2 mm Wire, 6.6' Length, 11.8" Y-Length

Item #: 0146102

Cat #: SLK2Y300L2

UPC: 782856801771

$ 23.65 EA
Company wide:
0 in stock
Documents & Guides
Speed Link With "Y" Toggle, Length 6.6 Foot, Diameter 2mm, Steel/Electro-Galvanized

Overview

Speed Link With "Y" Toggle, Length 6.6 Foot, Diameter 2mm, Steel/Electro-Galvanized

Versatile overhead support solution that is easy to adjust and installs quickly to various lighting fixtures and low votage devices.

Also known as: 782856801771, SLK2Y300L2, CDYSLK2Y300L2

Features & Benefits

  • Complete system includes wire, locking device and two pre-assembled toggle end fittings
  • Attaches to clearance holes in a variety of structures or hanging devices
  • Ideal for supporting lighting fixtures

Specifications

Diameter: 2 mm
Length: 6.600 ft
Material: Steel
Diameter: 2 mm
Material: Steel
Length: 6.600 ft