Cam Connector, Female Plug, Contact & Insulator, 2-2/0 AWG, Black

Item #: 0146101

Cat #: 16D31-UE

UPC: 078477715321

$ 42.53 EA
Company wide:
16 in stock
Documents & Guides
Female Plug, Contact &Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-inUse" Black

Overview

Female Plug, Contact &Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-inUse" Black

16 Series Single Pole Cam Type Female Detachable Plug Taper Nose, Thermo-plastic Screw, Double Set Screw, 600 Volts, Rated Up To 300 Amperes Continuous - Black

Also known as: 078477715321, 16D31-UE, LEV16D31UE

Specifications

Gender: Female
Type: Double Set Screw, Cam Connector
Color: Black
Amps: 300
Gauge: 2/0 AWG, 2 AWG
Volts AC: 600
Gender: Female
Color: Black
Gauge: 2/0 AWG, 2 AWG
Type: Double Set Screw, Cam Connector
Amps: 300
Volts AC: 600