2500/1875W 240/208V

Item #: 0146098

Cat #: H2925120C

UPC: 686334104272

$ 579.90 EA
Company wide:
0 in stock
Documents & Guides
TPI H2925120C 2500/1875W 240/208V 120" COMMERCIAL BASEBOARD HEATER, BRONZE

Overview

TPI H2925120C 2500/1875W 240/208V 120" COMMERCIAL BASEBOARD HEATER, BRONZE
Also known as: 686334104272, H2925120C, TPIH2925120C

Specifications

Wattage: 1875, 2500
Length: 120 in
Type: Commercial Grade
Volts AC: 240, 208
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 1875, 2500
Type: Commercial Grade
Color: Bronze
Standards: California Proposition 65
Length: 120 in
Volts AC: 240, 208
Mounting: Wall