BRZ MEC 2/0 AWG- 4 SOL UL CSA, 3IPS, 3 t

Item #: 0146082

Cat #: GPL-45

UPC: 783669262841

Company wide:
0 in stock
Permaground Copper U-Bolt Ground Clamp, Conductor Range 2/0-4 Sol, Pipe Size 3in, Ground Rod Sizes 3 to 3-1/2in, UL, CSA

Overview

Permaground Copper U-Bolt Ground Clamp, Conductor Range 2/0-4 Sol, Pipe Size 3in, Ground Rod Sizes 3 to 3-1/2in, UL, CSA

The nVent ERICO Fence Clamp, One Conductor provides a secure and reliable grounding and bonding connection point for fence posts and gate structures, which is crucial for protecting equipment and personnel from electrical hazards. Engineered for durability and long-term performance, this specific clamp for a single conductor ensures system integrity in various industrial, commercial, and utility applications. Its versatile design and corrosion-resistant materials offer a dependable solution, simplifying installation while providing a lasting, maintenance-friendly connection that upholds the safety and resilience of your grounding infrastructure.

Also known as: 783669262841, GPL-45, CADGPL45

Features & Benefits

  • For copper conductors only
  • For parallel and 90° copper conductor connections to pipes, rods, rebar, and fence posts
  • Suitable for direct burial in earth or concrete

Specifications

Material: Bronze
Allowable Gauge Range: 2/0 - 4/0
Finish: Bare
Material: Bronze
Finish: Bare
Allowable Gauge Range: 2/0 - 4/0