Knockout Punch, 1-1/2"

Item #: 0146051

Cat #: 53857

UPC: 092644538575

$ 45.99 EA
Company wide:
2 in stock
Documents & Guides
Knockout Punch, 1-1/2" Conduit, Length: 1.951"

Overview

Knockout Punch, 1-1/2" Conduit, Length: 1.951"
Also known as: 092644538575, 53857, KLE53857

Specifications

Diameter: 1 1/2 in
Type: Knockout Punch
Diameter: 1 1/2 in
Type: Knockout Punch