Adhesive Labels, Solid, 1"/250ft, Orange

Item #: 0146048

Cat #: 558-00336

UPC: 089306351740

$ 266.56 EA
Company wide:
0 in stock
Documents & Guides
Adhesive Labels, Solid Color Continuous Roll, 1.0" x 250', VL, Orange, 250 ft/roll

Overview

Adhesive Labels, Solid Color Continuous Roll, 1.0" x 250', VL, Orange, 250 ft/roll
Also known as: 089306351740, 558-00336, TYN55800336

Specifications

Material: Vinyl
Color: Orange
Material: Vinyl
Color: Orange