Wallbox RF Dimmer, 600W, Black

Item #: 0146039

Cat #: PD-6WCL-BL

UPC: 784276071994

$ 75.34 EA
Company wide:
40 in stock
Caseta Wireless 3-way/single-pole RF Dimmer For LED, CFL, Or Halogen Lights, Black

Overview

Caseta Wireless 3-way/single-pole RF Dimmer For LED, CFL, Or Halogen Lights, Black

It takes just a few minutes to install your Caséta Wireless lighting control system. And once you have got your system up and running you can seamlessly expand beyond lighting to other connected home solutions. The Smart Hub (formerly Smart Bridge) and App for Caséta are the perfect foundations for creating a connected home system. Monitor and control lights (as well as shades and temperature) from anywhere, so you can always be in touch with your home.

Also known as: 784276071994, PD-6WCL-BL, LUTPD6WCLBL

Specifications

Volts AC: 120
Family / Style: Caséta
Color: Black
Poles: 1
Mounting: Knuckle
Volts AC: 120
Color: Black
Mounting: Knuckle
Family / Style: Caséta
Poles: 1