382 14V 1.12W SX6S T1.75 C2F

Item #: 0146012

Cat #: S7126

UPC: 045923071263

Company wide:
0 in stock
Documents & Guides
1.12 Watt miniature; T1 3/4; 50000 Average rated hours; Midget Flange Base; 14 Volt

Overview

1.12 Watt miniature; T1 3/4; 50000 Average rated hours; Midget Flange Base; 14 Volt
Also known as: 045923071263, S7126, SATS7126

Specifications

Shape: T1-3/4 (Tubular)
Base: Midget Flanged (SX6s)
Volts AC: 14
Wattage: 1.120
Light Technology: Incandescent
Dimmable: No
Shape: T1-3/4 (Tubular)
Volts AC: 14
Light Technology: Incandescent
Base: Midget Flanged (SX6s)
Wattage: 1.120
Dimmable: No