TPI CBT24B 24"Cab Blt Drv Ex Fan, S

Item #: 0146006

Cat #: CBT24B

UPC: 686334868396

$ 2233.09 EA
Company wide:
0 in stock
Documents & Guides
TPI CBT24B 24" CABINET BELT DRIVE EXHAUST FAN WITH SHUTTERS, 115V, 1 PHASE, 1/3 HP

Overview

TPI CBT24B 24" CABINET BELT DRIVE EXHAUST FAN WITH SHUTTERS, 115V, 1 PHASE, 1/3 HP
Also known as: 686334868396, CBT24B, TPICBT24B

Specifications

Size: 24 in
Mounting: Cabinet
Standards: California Proposition 65
Size: 24 in
Standards: California Proposition 65
Mounting: Cabinet