PRGUAM69

Item #: 0145892

Cat #: PRGUAM69

UPC:

Company wide:
0 in stock
Documents & Guides
ROBROY PRGUAM69 2"

Overview

ROBROY PRGUAM69 2"
Also known as: PRGUAM69, RRYPRGUAM69

Specifications

Color: Gray
Diameter: 2 in
Material: Iron Alloy, PVC Coated Aluminum
Color: Gray
Material: Iron Alloy, PVC Coated Aluminum
Diameter: 2 in