PRGUAM36

Item #: 0145890

Cat #: PRGUAM36

UPC:

Company wide:
0 in stock
Documents & Guides
ROBROY PRGUAM36 1"

Overview

ROBROY PRGUAM36 1"
Also known as: PRGUAM36, RRYPRGUAM36

Specifications

Diameter: 1 in
Color: Gray
Material: Iron Alloy, PVC Coated Aluminum
Diameter: 1 in
Material: Iron Alloy, PVC Coated Aluminum
Color: Gray