24" Track Pendant Kit, White

Item #: 0145827

Cat #: TP178

UPC: 045923301780

Company wide:
0 in stock
Documents & Guides
24" Track Pendant Kit, White

Overview

24" Track Pendant Kit, White
Also known as: 045923301780, TP178, SATTP178

Specifications

Material: Metal
Color: White
Standards: California Proposition 65
Material: Metal
Standards: California Proposition 65
Color: White