Cable Runway Ground Strap, 6 AWG, 8" Long

Item #: 0145823

Cat #: 40164001

UPC: 703957244243

$ 53.39 EA
Company wide:
0 in stock
Documents & Guides
Cable Runway Ground Strap, 6 AWG, 8" Long

Overview

Cable Runway Ground Strap, 6 AWG, 8" Long
Also known as: 703957244243, 40164001, CPI40164001

Specifications

Length: 8 in
Type: Runway Ground Strap
Length: 8 in
Type: Runway Ground Strap