Electronic Ballast, Compact Fluorescent, 1-Lamp, 28W, 277V

Item #: 0145810

Cat #: NU62128PSX

UPC:

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Compact Fluorescent, Instant Start, 1-Lamp, Lamp Wattage: 28, 277 Volt

Overview

Electronic Ballast, Compact Fluorescent, Instant Start, 1-Lamp, Lamp Wattage: 28, 277 Volt
Also known as: NU62128PSX, B+LNU62128PSX

Specifications

Material: Malleable Iron
Diameter: 3/4 in, 1/2 in
Material: Malleable Iron
Diameter: 3/4 in, 1/2 in