TMC2 CABLE GLAND NI/BR 250NPT

Item #: 0145802

Cat #: TMC2250272NB

UPC: 781381301114

$ 699.37 EA
Company wide:
0 in stock
Documents & Guides
TMC2 Series Cable Gland Connector, Size: 2-1/2 IN, Material: Copperfree Brass, Finish: Nickel Plated, Enclosure: IP66, Nema Rating: NEMA 4X, Temperature Rating: -60 To 110 DEG C, Connection: NPT, Dimensions: 3.54 IN Across Flat X 3.

Overview

TMC2 Series Cable Gland Connector, Size: 2-1/2 IN, Material: Copperfree Brass, Finish: Nickel Plated, Enclosure: IP66, Nema Rating: NEMA 4X, Temperature Rating: -60 To 110 DEG C, Connection: NPT, Dimensions: 3.54 IN Across Flat X 3.
Also known as: 781381301114, TMC2250272NB, APPTMC2250272NB

Specifications

Material: Brass
Diameter: 2 1/2 in
Diameter Range: 2.140 - 2.610 in, 2.270 - 2.720 in
Material: Brass
Diameter Range: 2.140 - 2.610 in, 2.270 - 2.720 in
Diameter: 2 1/2 in