Operator Adapter For Universal Cutout, Type: ABB Controls/Small Handle

Item #: 0145690

Cat #: ABBSC

UPC: 783510280956

$ 395.23 EA
Company wide:
2 in stock
Operator Adapter For Universal Cutout, Type: ABB Controls/Small Handle, Material: Steel

Overview

Operator Adapter For Universal Cutout, Type: ABB Controls/Small Handle, Material: Steel

Used on all nVent HOFFMAN Type 4 and 12 disconnect enclosures with a universal flange cutout. An operator adapter is required to install a disconnect in Bulletin A21, A28, A34, A35, and A4L3D HOFFMAN enclosures that have a universal cutout. Operator adapters include an adapter plate and additional components needed to interlock the master door with the disconnect operating mechanism. Installation instructions are included with each operator adapter. Each brand and type of disconnect requires a different operator adapter. Be sure to select the correct operator adapter and enclosure for the disconnect device selected. A 400A (or greater) disconnect switch and 600A (or greater) circuit breaker require the large handle. A 200A (or less) disconnect switch and 400A (or less) circuit breaker require a small handle.

Also known as: 783510280956, ABBSC, HOFABBSC

Specifications

Color: Gray
Height: 10.560 in
Weight: 1.500 lb
Depth: 0.620 in
Finish: Powder Coated
Width: 2.450 in
Color: Gray
Weight: 1.500 lb
Finish: Powder Coated
Height: 10.560 in
Depth: 0.620 in
Width: 2.450 in